
Tower 600 Matcha Green case
Mfr # CA1Z100MEWN00
Zoro # G114935813
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Max. PSU Length
8.66"
Height
21.7 in
Front Audio Out
Yes
USB Port Details
(1) USB 3.2 Gen 2 Type C, (4) USB 3.0 Type-A
Color
Matcha Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1Z100MEWN00
Zoro #
G114935813
UPC #
841163095706
Country of Origin
China
Dimensions
Max. PSU Length
8.66"
Height
21.7 in
Max. CPU Cooler Height
8.27 in
Depth
11.3 in
Max. GPU Length
15.75"
Width
16.5 in
Installed Fan Size
5.51 in
Fan Size Supported
5.51 in, 4.72 in
Description
The Tower 600 Mid-Tower ATX case offers a unique vertical interior layout and octagonal shape, designed to be a part of the iconic Tower series family. It supports hidden-connector motherboards, up to a 420mm radiator, and offers ample space for high-end cooling solutions. With tool-free access to three tempered glass panels and rotational PCI-e slots for upright GPU mounting, The Tower 600 is built for performance and style. Available in Black, Snow, Matcha Green, and Hydrangea Blue.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.