Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower 600 snow mid tower

  • Mfr # CA1Z100M6WN00

  • Zoro # G114935844


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Installed Fan Size
5.51 in
Number of Fans Supported
9
Number of Internal 3.5" Bays
1
Number of Audio Out Ports
1
Number of Fans Installed
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1Z100M6WN00
Zoro #
G114935844
UPC #
841163095263
Country of Origin
China

Dimensions

Installed Fan Size
5.51 in
Depth
11.3 in
Height
21.7 in
Fan Size Supported
4.72 in, 5.51 in
Max. CPU Cooler Height
8.27 in
Width
16.5 in
Max. GPU Length
15.75"
Max. PSU Length
8.66"

Details

Number of Fans Supported
9
Number of Internal 3.5" Bays
1
Number of Audio Out Ports
1
Number of Fans Installed
2
Front USB
Yes
Features
LCD Display, Reset Button, Cable Management, Dust Filter
Front Audio In
Yes
USB Port Details
(1) USB 3.2 Gen 2 Type C, (4) USB 3.0 Type-A
Color
Snow
Cooler Type
Fan Cooler
Number of USB Ports
5
Material
SPCC, Tempered Glass
Front Audio Out
Yes
Number of Audio In Ports
1
Motherboard Supported
Micro ATX, Mini ITX, ATX
Number of Internal 2.5" Bays
2
Item
Gaming Computer Case

Description

The Tower 600 Mid-Tower ATX case offers a unique vertical interior layout and octagonal shape, designed to be a part of the iconic Tower series family. It supports hidden-connector motherboards, up to a 420mm radiator, and offers ample space for high-end cooling solutions. With tool-free access to three tempered glass panels and rotational PCI-e slots for upright GPU mounting, The Tower 600 is built for performance and style. Available in Black, Snow, Matcha Green, and Hydrangea Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.