Shop THERMALTAKE
Create Account
TR200 White
- Mfr # CA-11L-00S6NN-00
- Zoro # G823923859
product price:Â
$
120.99
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
- CA-11L-00S6NN-00
- Zoro #
- G823923859
- UPC #
- 840480306267
- Country of Origin
- China
Description
Designed to offer more space for components and building than a dedicated SFF chassis while still maintaining a portable design, the TR200 is a perfect combination. Accommodating mATX & mITX boards, 360mm radiators, 365mm GPUs, air coolers up to 175mm in height, power supplies up to 365mm in length, and even a 5.25 bay mount. With enough space for up to 7x120mm fans in the chassis to provide options for intake and exhaust, with a single 120mm PWM fan preinstalled on the rear of the chassis.