Tt eSPORTS TALON V2 Mouse - Optical - Cable - Black - USB - 3200 dpi - 6 Button(s) - Symmetrical

  • Mfr # MO-TLN-WDOTBK-01

  • Zoro # G511787220


product price: $30.69
/ea

Key Features

Color
Black
Number of Buttons
6
Width
2.7 in
Length
4.8 in
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO-TLN-WDOTBK-01
Zoro #
G511787220
UPC #
-
Country of Origin
China

Dimensions

Width
2.7 in
Length
4.8 in
Height
1.6 in
Depth
4.8 in

Details

Item
Mouse
Color
Black
Number of Buttons
6
Ergonomic Fit
Symmetrical
Movement Resolution
3200 dpi
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Device Supported
Computer
Pointing Device Host Interface
USB
Movement Resolution (dpi)
3200
Interfaces
USB
Compatible Devices
Computer
Product Line
TALON

Description

Talon V2 RGB Gaming Mouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.