Zoro Homepage

TT Gaming Riser Cable

  • Mfr # AC-053-CN1OTN-C1

  • Zoro # G512577943


product price: $33.39
/ea

Key Features

Cable Length
7.87 in
Cable Type
PCI-E
Features
EMI Protection
American Wire Gauge
30 AWG
Connector on Second End Details
(1) PCI-E x16 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-053-CN1OTN-C1
Zoro #
G512577943
UPC #
-
Country of Origin
China

Dimensions

Cable Length
7.87 in

Details

Item
Data Transfer Cable
Cable Type
PCI-E
Features
EMI Protection
American Wire Gauge
30 AWG
Connector on Second End Details
(1) PCI-E x16 - Female
Connector on First End Details
(1) PCI-E x16 - Male
Device Supported
Motherboard, Graphics Card
Connector Type on Second End
PCI-E x16 - Female
Connector Type on First End
PCI-E x16 - Male
Data Transfer Rate
8-Gbit/s
Shielding
Yes

Description

TT Gaming Riser Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.