Zoro Homepage

UX200 SE 5V Motherboard ARGB Sync CPU Cooler

  • Mfr # CLP105AL12SWA

  • Zoro # G410126649


product price: $38.35
/ea

Key Features

Max. Fan Diameter
4.72 in
Compatibility
AMD Socket: AM4; Intel Socket: LGA-1700
Fan Speed (Max)
1800 rpm
Number of Fans
1
Noise Levels
25 dB(A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP105AL12SWA
Zoro #
G410126649
UPC #
841163080542
Country of Origin
China

Dimensions

Max. Fan Diameter
4.72 in
Fan Width
4.72 in
Fan Height
0.98 in

Details

Item
Cooling Fan/Heatsink
Compatibility
AMD Socket: AM4; Intel Socket: LGA-1700
Fan Speed (Max)
1800 rpm
Number of Fans
1
Noise Levels
25 dB(A)
Connectors
2510 - 4Pin
Heatsink Material
Aluminum
Fan Life
3.4 Year
Cooler Type
Air Cooler
Rated Current
300 mA
Application
Processor
LED Color
ARGB
Airflow
469.2 gal/min
Fan Speed (Min)
800 rpm
Max. Air Pressure
1.47 mmH2O

Description

UX200 SE 5V Motherboard ARGB Sync 16.8 Million Colors 15 Addressable LED Intel/AM5/AMD LGA 1700 Universal Socket Hydraulic Bearing 170W CPU Cooler.UX200 SE a RGB lighting CPU cooler comes with the high Air Flow blades and u-shape copper heatpipes. Built-in a RGB LEDs delivers a vibrant lighting effect that also supports motherboard sync. Compatible with universal Intel and AMD Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.