
V100 ATX Mid-Tower PC Case, Black
Mfr # CA1K700M1NN01
Zoro # G110069888
product price: $65.79
/eaKey Features
Number of Audio In Ports
1
Number of USB Ports
3
Max. CPU Cooler Height
6.30 in
Number of Audio Out Ports
1
Motherboard Supported
Mini ITX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1K700M1NN01
Zoro #
G110069888
UPC #
841163002391
Country of Origin
China
Dimensions
Max. CPU Cooler Height
6.30 in
Installed Fan Size
4.72 in
Max. PSU Length
6.69"
Details
Number of Audio In Ports
1
Number of USB Ports
3
Number of Audio Out Ports
1
Motherboard Supported
Mini ITX
Mounting
Mid-tower
Number of Fans Installed
1
Front USB
Yes
Material
SPCC
Power Supply Installed
No
Number of Internal 2.5"/3.5" Bays
2
Number of Power Supplies Installed
0
Number of External 2.5" Bays
2
Number of External 5.25" Bays
2
Number of Expansion Slots
7
Front Audio In
Yes
Color
Black
Front Audio Out
Yes
Number of Total Expansion Bays
6
Item
Computer Case
Number of Fans Supported
7
Number of Power Supplies Supported
1
Description
The V100 mid-tower chassis features one preinstalled 120mm fan and supports up to a standard ATX Motherboard. The V100 supports the latest PC hardware and all high-end GPU solutions, guarantees on unparalleled expandability for high-end configurations and liquid cooling system to satisfy the market where users have opted for stylish PC chassis with advanced features and aesthetic appeal.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.