Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versa H16 Black

  • Mfr # CA1Y800S1WN02

  • Zoro # G015232073


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Number of Internal 3.5" Bays
2
Front Audio In
Yes
Number of Fans Installed
3
Fan Size Supported
5.51 in, 4.72 in
USB Port Details
(1) USB 2.0, (2) USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA1Y800S1WN02
Zoro #
G015232073
UPC #
841163094877
Country of Origin
China

Dimensions

Fan Size Supported
5.51 in, 4.72 in
Max. GPU Length
12.99"
Max. PSU Length
6.69"
Installed Fan Size
4.72 in
Height
15.9 in
Width
8.5 in
Max. CPU Cooler Height
6.89 in
Depth
14.9 in

Details

Number of Internal 3.5" Bays
2
Front Audio In
Yes
Number of Fans Installed
3
USB Port Details
(1) USB 2.0, (2) USB 3.0
Number of Internal 2.5" Bays
2
Cooler Type
Fan Cooler
Microphone
Yes
Number of Audio In Ports
1
Front Audio Out
Yes
Item
Computer Case
Number of Fans Supported
5
Number of Expansion Slots
4
Number of USB Ports
3
Front USB
Yes
Motherboard Supported
Micro ATX, Mini ITX
Color
Black
Material
Mesh, Tempered Glass, SPCC
Number of Audio Out Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.