Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versa H16 White

  • Mfr # CA1Y800S6WN01

  • Zoro # G415232086


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Max. GPU Length
12.99"
Number of Fans Installed
3
Max. PSU Length
6.69"
USB Port Details
(2) USB 3.0, (1) USB 2.0
Front Audio Out
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1Y800S6WN01
Zoro #
G415232086
UPC #
841163094884
Country of Origin
China

Dimensions

Max. GPU Length
12.99"
Max. PSU Length
6.69"
Max. CPU Cooler Height
6.89 in
Installed Fan Size
4.72 in
Depth
14.9 in
Height
15.9 in
Fan Size Supported
4.72 in, 5.51 in
Width
8.5 in

Details

Number of Fans Installed
3
USB Port Details
(2) USB 3.0, (1) USB 2.0
Item
Computer Case
Front Audio Out
Yes
Front USB
Yes
Number of Internal 3.5" Bays
2
Number of Fans Supported
5
Number of USB Ports
3
Front Audio In
Yes
Color
Snow
Number of Expansion Slots
4
Microphone
Yes
Number of Audio Out Ports
1
Motherboard Supported
Micro ATX, Mini ITX
Material
Tempered Glass, Mesh, SPCC
Number of Internal 2.5" Bays
2
Cooler Type
Fan Cooler
Number of Audio In Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.