Air Control Module, 10-13/16x10-1/2 In
Mfr # 45AC-ACM
Zoro # G3105374
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Width
10 1/2 in
Depth
10 13/16 in
Height
10 1/4 in
For Use With
4MHK7, 4MHK8, 4MHK9
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45AC-ACM
Zoro #
G3105374
UPC #
-
Country of Origin
United States
Dimensions
Width
10 1/2 in
Depth
10 13/16 in
Height
10 1/4 in
Details
Item
Air Control Module
For Use With
4MHK7, 4MHK8, 4MHK9
Standards
ETL
Accessory Type
Air Control Module
Description
Compatible Grainger Part Number 4MHK7, 4MHK8, 4MHK9, Accessory Type Air Control Module, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.