Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Plate Heat Exchanger, 20 in H

  • Mfr # T5-12/24

  • Zoro # G211221321


product price: $1,230.99
/ea
Free Shipping & Returns

Key Features

Surface Material
Stainless Steel
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Outlet Connection Gender
Male
Outlet Connection Size
3/4 in
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-12/24
Zoro #
G211221321
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
3/4 in
Panel Height
12 in
Overall Height
20 in
Overall Depth
1 3/8 in
Inlet Connection Size
1 in
Overall Width
1 3/8 in
Overall Length
24 in

Details

Surface Material
Stainless Steel
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Outlet Connection Gender
Male
IP Rating
Not Rated
Maximum Operating Temperature
400 Degrees F
Maximum Pressure Rating
150 psi
Minimum Operating Temperature
-40 Degrees F
Material Grade
316L
Heat Dissipation Capacity for Oil
50 BtuH
Heat Dissipation Capacity for Water
160 BtuH
Heat Dissipation Capacity for Refrigerant
300 BtuH
Outlet Connection Type
NPT
Heat Exchanger Type
Immersion Plate
Minimum Pressure Rating
0 psi
Inlet Connection Gender
Male
Number of Plates
1
Total Surface Area
4 sq ft
Flow Capacity
6 gpm
Surface Area per Plate
3.5 sq ft
Inlet Connection Type
NPT

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.