Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Plate Heat Exchanger, 20 in H

  • Mfr # T5-12/30

  • Zoro # G111221292


product price: $1,458.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Surface Area per Plate
4.4 sq ft
Overall Depth
1 3/8 in
Outlet Connection Size
3/4 in
Maximum Pressure Rating
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-12/30
Zoro #
G111221292
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Depth
1 3/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size
1 in
Overall Height
20 in
Panel Height
12 in
Overall Width
1 3/8 in

Details

Surface Area per Plate
4.4 sq ft
Maximum Pressure Rating
150 psi
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Heat Dissipation Capacity for Refrigerant
300 BtuH
Minimum Operating Temperature
-40 Degrees F
Outlet Connection Gender
Male
Total Surface Area
5 sq ft
Maximum Operating Temperature
400 Degrees F
Number of Plates
1
Surface Material
Stainless Steel
Heat Exchanger Type
Immersion Plate
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Flow Capacity
6 gpm
Minimum Pressure Rating
0 psi
Heat Dissipation Capacity for Water
160 BtuH
IP Rating
Not Rated
Material Grade
316L
Inlet Connection Gender
Male
Heat Dissipation Capacity for Oil
50 BtuH

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.