Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Plate Heat Exchanger, 26 in H

  • Mfr # T5-18/24

  • Zoro # G911221317


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Gender
Male
Minimum Pressure Rating
0 psi
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Inlet Connection Type
NPT
Heat Exchanger Type
Immersion Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-18/24
Zoro #
G911221317
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 3/8 in
Overall Width
1 3/8 in
Inlet Connection Size
1 in
Overall Length
24 in
Outlet Connection Size
3/4 in
Panel Height
18 in
Overall Height
26 in

Details

Outlet Connection Gender
Male
Minimum Pressure Rating
0 psi
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Inlet Connection Type
NPT
Heat Exchanger Type
Immersion Plate
Material Grade
316L
Surface Material
Stainless Steel
Heat Dissipation Capacity for Oil
50 BtuH
Number of Plates
1
Inlet Connection Gender
Male
Total Surface Area
6 sq ft
Maximum Operating Temperature
400 Degrees F
Outlet Connection Type
NPT
Flow Capacity
9 gpm
Surface Area per Plate
5.4 sq ft
IP Rating
Not Rated
Heat Dissipation Capacity for Refrigerant
300 BtuH
Heat Dissipation Capacity for Water
160 BtuH
Minimum Operating Temperature
-40 Degrees F
Maximum Pressure Rating
150 psi

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.