Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Plate Heat Exchanger, 26 in H

  • Mfr # T5-18/36

  • Zoro # G511221304


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
IP Rating
Not Rated
Inlet Connection Size
1 in
Minimum Pressure Rating
0 psi
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-18/36
Zoro #
G511221304
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
1 in
Overall Height
26 in
Overall Width
1 3/8 in
Overall Length
36 in
Overall Depth
1 3/8 in
Panel Height
18 in
Outlet Connection Size
3/4 in

Details

Minimum Operating Temperature
-40 Degrees F
IP Rating
Not Rated
Minimum Pressure Rating
0 psi
Outlet Connection Type
NPT
Surface Area per Plate
8.3 sq ft
Heat Dissipation Capacity for Refrigerant
300 BtuH
Heat Dissipation Capacity for Water
160 BtuH
Heat Dissipation Capacity for Oil
50 BtuH
Flow Capacity
9 gpm
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Surface Material
Stainless Steel
Material Grade
316L
Number of Plates
1
Maximum Pressure Rating
150 psi
Outlet Connection Gender
Male
Maximum Operating Temperature
400 Degrees F
Total Surface Area
9 sq ft
Heat Exchanger Type
Immersion Plate
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.