Zoro Homepage

Immersion Plate Heat Exchanger, 32 in H

  • Mfr # T5-24/24

  • Zoro # G911221294


product price: $1,730.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Gender
Male
Heat Exchanger Type
Immersion Plate
Heat Dissipation Capacity for Oil
50 BtuH
Heat Dissipation Capacity for Water
160 BtuH
Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-24/24
Zoro #
G911221294
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
1 in
Overall Depth
1 3/8 in
Outlet Connection Size
3/4 in
Overall Height
32 in
Panel Height
24 in
Overall Width
1 3/8 in
Overall Length
24 in

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.