Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Plate Heat Exchanger, 32 in H

  • Mfr # T5-24/30

  • Zoro # G911221300


product price: $1,996.99
/ea
Free Shipping & Returns

Key Features

IP Rating
Not Rated
Material Grade
316L
Inlet Connection Size
1 in
Outlet Connection Type
NPT
Outlet Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-24/30
Zoro #
G911221300
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
1 in
Overall Length
30 in
Overall Width
1 3/8 in
Outlet Connection Size
3/4 in
Overall Depth
1 3/8 in
Panel Height
24 in
Overall Height
32 in

Details

IP Rating
Not Rated
Material Grade
316L
Outlet Connection Type
NPT
Outlet Connection Gender
Male
Surface Material
Stainless Steel
Maximum Operating Temperature
400 Degrees F
Number of Plates
1
Inlet Connection Type
NPT
Maximum Pressure Rating
150 psi
Heat Dissipation Capacity for Water
160 BtuH
Heat Dissipation Capacity for Oil
50 BtuH
Heat Dissipation Capacity for Refrigerant
300 BtuH
Total Surface Area
10 sq ft
Flow Capacity
12 gpm
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Heat Exchanger Type
Immersion Plate
Inlet Connection Gender
Male
Minimum Operating Temperature
-40 Degrees F
Surface Area per Plate
9.3 sq ft
Minimum Pressure Rating
0 psi

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.