Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Plate Heat Exchanger, 32 in H

  • Mfr # T5-24/48

  • Zoro # G711221289


product price: $2,219.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Heat Dissipation Capacity for Oil
50 BtuH
Overall Height
32 in
Panel Height
24 in
Number of Plates
1
Heat Dissipation Capacity for Refrigerant
300 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-24/48
Zoro #
G711221289
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Panel Height
24 in
Overall Length
48 in
Overall Width
1 3/8 in
Overall Depth
1 3/8 in
Inlet Connection Size
1 in
Outlet Connection Size
3/4 in

Details

Heat Dissipation Capacity for Oil
50 BtuH
Number of Plates
1
Heat Dissipation Capacity for Refrigerant
300 BtuH
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Surface Area per Plate
15 sq ft
Inlet Connection Type
NPT
Flow Capacity
12 gpm
Maximum Pressure Rating
150 psi
Heat Dissipation Capacity for Water
160 BtuH
Heat Exchanger Type
Immersion Plate
Outlet Connection Type
NPT
Maximum Operating Temperature
400 Degrees F
Inlet Connection Gender
Male
Surface Material
Stainless Steel
Minimum Pressure Rating
0 psi
Total Surface Area
16 sq ft
Material Grade
316L
Outlet Connection Gender
Male
Minimum Operating Temperature
-40 Degrees F
IP Rating
Not Rated

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.