Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Plate Heat Exchanger, 32 in H

  • Mfr # T5-24/72

  • Zoro # G511221274


product price: $2,602.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Inlet Connection Size
1 1/4 in
Heat Dissipation Capacity for Refrigerant
300 BtuH
Overall Length
72 in
Outlet Connection Type
NPT
Outlet Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-24/72
Zoro #
G511221274
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
1 1/4 in
Overall Length
72 in
Overall Depth
1 5/8 in
Panel Height
24 in
Overall Width
2 in
Overall Height
32 in
Outlet Connection Size
3/4 in

Details

Heat Dissipation Capacity for Refrigerant
300 BtuH
Outlet Connection Type
NPT
Outlet Connection Gender
Male
Surface Area per Plate
22.7 sq ft
Inlet Connection Gender
Male
Flow Capacity
12 gpm
Heat Dissipation Capacity for Water
160 BtuH
Maximum Operating Temperature
400 Degrees F
Heat Exchanger Type
Immersion Plate
Number of Plates
1
IP Rating
Not Rated
Surface Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Minimum Pressure Rating
0 psi
Heat Dissipation Capacity for Oil
50 BtuH
Material Grade
316L
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Inlet Connection Type
NPT
Total Surface Area
24 sq ft
Maximum Pressure Rating
150 psi

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.