Zoro Homepage

8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F

  • Mfr # ACC310DIG

  • Zoro # G4094903


product price: $30.39
/ea

Key Features

Temp. Range (F)
-58 to 536 Degrees F
Display
4 Digit Digital LCD
Battery Type
1.5V Silver Oxide Button Cell
Temp. Range (C)
-50 Degrees to 280 Degrees
Includes
Plastic Stem Case, Shirt Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC310DIG
Zoro #
G4094903
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Stem Length
8 in
Display Size
8 mm H x 18 mm W
Display Width
18 mm
Digit Height
3 mm
Display Height
8 mm

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
-58 to 536 Degrees F
Display
4 Digit Digital LCD
Battery Type
1.5V Silver Oxide Button Cell
Temp. Range (C)
-50 Degrees to 280 Degrees
Includes
Plastic Stem Case, Shirt Clip
Features
Long Stem
Resolution
0.1 Degrees F/0.1 Degrees C
Auto Power Off
Yes
Degree Divisions
0.1 Degrees
Stem Material
Stainless Steel
Accuracy
+/-1.0 Degrees C
Case Material
Plastic
Temperature Resolution C
0.1 Degrees C
Pocket Thermometer Style
Side Reading Pen Style
Application
General Purpose, Laboratory
Temperature Range
-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
Maximum Temperature F
572 Degrees F
Food Safe
No
Minimum Temperature F
-58 Degrees F
Number of Digits
4
Waterproof
Yes
Backlit
No
Includes NIST-Traceable Certificate
Yes
Body Style
Pen
Display Position
Side
Folding Stem
No
Minimum Temperature C
-50 Degrees C
NSF Rated
No
Maximum Temperature C
300 Degrees C
Reduced Tip
Yes
Temperature Resolution F
0.1 Degrees F
Scale Type
Digital
Standards
NIST
Digital Display
8 mm H x 18 mm W Display with 4-Digit LCD - 3 mm Digit Height
Quick Reading
Yes
Display Type
LCD
Maximum Temperature °F
572 Degrees F
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
300 Degrees C
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
300 Degrees C
Maximum Temperature °F
572 Degrees F
Minimum Temperature °F
-58 Degrees F

Description

Digital Thermometer, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 8 in, Includes NIST-Traceable Certificate Yes, 8 mm H x 18 mm W Display with 4-Digit LCD - 3 mm Digit Height, Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.