Hydrometer, API, 0.2
Mfr # GW2509
Zoro # G8762214
product price: $21.99
/eaKey Features
Scale
API
Scale Divisions
0.2
Range
79//91
Application
API
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2509
Zoro #
G8762214
UPC #
-
Country of Origin
United States
Dimensions
Length
150 mm
Overall Width
5 7/8 in
Overall Height
6 in
Details
Item
Hydrometer
Scale
API
Scale Divisions
0.2
Range
79//91
Application
API
Standards
NIST
Product Type
Hydrometer
Scale Type
API
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range 79//91, Length 150mm, Application API, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.