Zoro Homepage

Hydrometer, API, 0.5

  • Mfr # GW5001

  • Zoro # G8762336


product price: $35.75
/ea

Key Features

Scale
API
Scale Divisions
0.5
Range
45/90
Application
API
Standards
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW5001
Zoro #
G8762336
UPC #
-
Country of Origin
United States

Dimensions

Length
187 mm
Overall Width
7 3/8 in
Overall Height
7 1/2 in

Details

Item
API Hydrometer
Scale
API
Scale Divisions
0.5
Range
45/90
Application
API
Standards
NIST
Temp. Range
20 Degrees to 130 Degrees F
Features
+20 to 130 Degrees F Thermometer
Product Type
API Hydrometer
Scale Type
API Combined Form
Sample Temperature - Maximum
130 Degrees F
Sample Temperature - Minimum
20 Degrees F

Description

Hydrometer, Scale API, Scale Divisions 0.5, Range 45/90, Length 187mm, Temp. Range 20 Degrees to 130 Degrees F, Application API, Standards NIST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.