Hydrometer, ASTM/API, 0.1
Mfr # GW003H
Zoro # G8760516
product price: $22.29
/eaKey Features
Scale
API ASTM
Scale Divisions
0.1
Range
19/31
Application
API ASTM
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW003H
Zoro #
G8760516
UPC #
-
Country of Origin
United States
Dimensions
Length
330 mm
Overall Height
13 in
Overall Width
13 in
Details
Item
API Hydrometer
Scale
API ASTM
Scale Divisions
0.1
Range
19/31
Application
API ASTM
Standards
NIST
Product Type
API Hydrometer
Scale Type
API ASTM Plain Form
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 19/31, Length 330mm, Application ASTM/API, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.