Zoro Homepage

Hydrometer, ASTM/API, 0.1

  • Mfr # GW051HH

  • Zoro # G8761313


product price: $34.19
/ea

Key Features

Scale
API ASTM
Scale Divisions
0.1
Range
-1/11
Application
API ASTM
Standards
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW051HH
Zoro #
G8761313
UPC #
-
Country of Origin
United States

Dimensions

Length
380 mm
Overall Height
15 in
Overall Width
15 in

Details

Item
API Hydrometer
Scale
API ASTM
Scale Divisions
0.1
Range
-1/11
Application
API ASTM
Standards
NIST
Temp. Range
60 Degrees to 220 Degrees F
Features
+60 / 220 Degrees F Mercury Thermometer
Product Type
API Hydrometer
Sample Temperature - Maximum
220 Degrees F
Scale Type
API ASTM Combined Form
Sample Temperature - Minimum
60 Degrees F

Description

Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range -1/11, Length 380mm, Temp. Range 60 Degrees to 220 Degrees F, Application ASTM/API, Standards NIST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.