Hydrometer, Baume, 0.2
Mfr # ACC8501PC
Zoro # G8760412
product price: $81.95
/ea
Free Shipping & Returns
Key Features
Scale
Baume
Scale Divisions
0.2
Range
0/12
Application
Baume
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC8501PC
Zoro #
G8760412
UPC #
-
Country of Origin
Germany
Dimensions
Length
250 mm
Overall Width
9 7/8 in
Overall Height
9 7/8 in
Details
Item
Specific Gravity Hydrometer
Scale
Baume
Scale Divisions
0.2
Range
0/12
Application
Baume
Material
Plastic
Standards
NIST
Features
For Liquids Heavier Than Water
Product Type
Specific Gravity Hydrometer
Scale Type
Baume Plain Form
Description
Hydrometer, Scale Baume, Scale Divisions 0.2, Range 0/12, Length 250mm, Application Baume, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.