Hydrometer, Baume, 0.2
Mfr # ACC8506PC
Zoro # G8760464
product price: $81.95
/ea
Free Shipping & Returns
Key Features
Scale
Baume
Scale Divisions
0.2
Range
49/61
Application
Baume
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC8506PC
Zoro #
G8760464
UPC #
-
Country of Origin
Germany
Dimensions
Length
250 mm
Overall Height
9 7/8 in
Overall Width
9 7/8 in
Details
Item
Specific Gravity Hydrometer
Scale
Baume
Scale Divisions
0.2
Range
49/61
Application
Baume
Material
Plastic
Standards
NIST
Features
For Liquids Heavier Than Water
Product Type
Specific Gravity Hydrometer
Scale Type
Baume Plain Form
Description
Hydrometer, Scale Baume, Scale Divisions 0.2, Range 49/61, Length 250mm, Application Baume, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.