Hydrometer, Baume, 0.2
Mfr # ACC8507PC
Zoro # G8760473
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Scale
Baume
Scale Divisions
0.2
Range
59/71
Application
Baume
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC8507PC
Zoro #
G8760473
UPC #
-
Country of Origin
Germany
Dimensions
Length
250 mm
Overall Width
9 7/8 in
Overall Height
9 7/8 in
Details
Item
Hydrometer
Scale
Baume
Scale Divisions
0.2
Range
59/71
Application
Baume
Material
Plastic
Standards
NIST
Product Type
Hydrometer
Scale Type
Baume
Description
Hydrometer, Scale Baume, Scale Divisions 0.2, Range 59/71, Length 250mm, Application Baume, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.