Hydrometer, Brix, 0.1
Mfr # GW2741C
Zoro # G8763842
product price: $30.39
/eaKey Features
Scale
Brix
Scale Divisions
0.1
Range
5/15
Application
Brix
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2741C
Zoro #
G8763842
UPC #
-
Country of Origin
United States
Dimensions
Length
330 mm
Overall Height
14 3/4 in
Overall Width
13 in
Details
Item
Brix Hydrometer
Scale
Brix
Scale Divisions
0.1
Range
5/15
Application
Brix
Material
Glass
Standards
NIST
Temp. Range
0 Degrees to 50 Degrees C
Features
0 / 50 Degrees C Spirit Filled Thermometer
Product Type
Brix Hydrometer
Scale Type
Brix Combined Form
Sample Temperature - Minimum
0 Degrees C
Sample Temperature - Maximum
50 Degrees C
Description
Hydrometer, Scale Brix, Scale Divisions 0.1, Range 5/15, Length 330mm, Temp. Range 0 Degrees to 50 Degrees C, Application Brix, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.