Hydrometer, Brix, 0.1
Mfr # GW2742
Zoro # G8763711
product price: $22.35
/eaKey Features
Scale
Brix
Scale Divisions
0.1
Range
0/6
Application
Brix
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2742
Zoro #
G8763711
UPC #
-
Country of Origin
United States
Dimensions
Length
300 mm
Overall Height
11 3/4 in
Overall Width
11 3/4 in
Details
Item
Brix Hydrometer
Scale
Brix
Scale Divisions
0.1
Range
0/6
Application
Brix
Standards
NIST
Product Type
Brix Hydrometer
Scale Type
Brix Plain Form
Description
Hydrometer, Scale Brix, Scale Divisions 0.1, Range 0/6, Length 300mm, Application Brix, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.