Hydrometer, Brix, 0.5
Mfr # ACC8523PC
Zoro # G8760333
product price: $78.45
/ea
Free Shipping & Returns
Key Features
Scale
Brix
Scale Divisions
0.5
Range
0/35%
Application
Brix
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC8523PC
Zoro #
G8760333
UPC #
-
Country of Origin
Germany
Dimensions
Length
300 mm
Overall Width
11 3/4 in
Overall Height
11 1/4 in
Details
Item
Brix Hydrometer
Scale
Brix
Scale Divisions
0.5
Range
0/35%
Application
Brix
Material
Plastic
Standards
NIST
Features
Temperature Standard 20 Degrees c
Product Type
Brix Hydrometer
Scale Type
Brix Plain Form
Description
Hydrometer, Scale Brix, Scale Divisions 0.5, Range 0/35 Percent, Length 300mm, Application Brix, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.