Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermco Hydrometer, Density, 0.5 GW302H

Hydrometer, Density, 0.5 (Discontinued)

  • Mfr # GW302H
  • Zoro # G8761934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW302H
Zoro #
G8761934
UPC #
-
Country of Origin
United States

Dimensions

Length
330 mm
Overall Width
13 in
Overall Height
13 in

Details

Item
Hydrometer
Scale
Density
Scale Divisions
0.5
Range
700/750
Application
Density
Standards
NIST
Temp. Range
-20 Degrees to 65 Degrees C
Product Type
Hydrometer
Sample Temperature - Minimum
-20 Degrees C
Scale Type
Density
Sample Temperature - Maximum
65 Degrees C

Description

Hydrometer, Scale Density, Scale Divisions 0.5, Range 700/750, Length 330mm, Temp. Range -20 Degrees to 65 Degrees C, Application Density, Standards NIST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.