Hydrometer, Gravity/Baume, 0.002/0.2
Mfr # GW2544DS
Zoro # G8763526
product price: $19.39
/eaKey Features
Scale
specific gravity and baume
Scale Divisions
0.002/0.2
Range
1.800/2.000 and 64/72
Application
Baume and Specific Gravity
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2544DS
Zoro #
G8763526
UPC #
-
Country of Origin
United States
Dimensions
Length
300 mm
Overall Width
11 3/4 in
Overall Height
11 3/4 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity and baume
Scale Divisions
0.002/0.2
Range
1.800/2.000 and 64/72
Application
Baume and Specific Gravity
Material
Glass
Standards
NIST
Product Type
Specific Gravity Hydrometer
Features
Dual Scale
Scale Type
Baume & Specific Gravity Plain Form
Description
Hydrometer, Scale Gravity/Baume, Scale Divisions 0.002/0.2, Range 1.800/2.000 and 64/72, Length 300mm, Application Gravity/Baume, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.