Hydrometer, Gravity/Baume, 0.002/0.5
Mfr # GW2537DS
Zoro # G8763571
product price: $15.65
/eaKey Features
Scale
specific gravity and baume
Scale Divisions
0.002/0.5
Range
0.800/0.900 and 45/25
Application
Baume and Specific Gravity
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2537DS
Zoro #
G8763571
UPC #
-
Country of Origin
United States
Dimensions
Length
160 mm
Overall Height
5 7/8 in
Overall Width
6 1/4 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity and baume
Scale Divisions
0.002/0.5
Range
0.800/0.900 and 45/25
Application
Baume and Specific Gravity
Material
Glass
Standards
NIST
Product Type
Specific Gravity Hydrometer
Features
Dual Scale
Scale Type
Baume & Specific Gravity Plain Form
Description
Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.002/0.5, Range 0.800/0.900 and 45/25, Length 160mm, Application Baume and Specific Gravity, Standards NIST, Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.