Hydrometer, IRS Alcohol, 0.2
Mfr # GW2606
Zoro # G8764122
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Scale
IRS Alcohol
Scale Divisions
0.002
Range
90/110%
Application
IRS Alcohol
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2606
Zoro #
G8764122
UPC #
-
Country of Origin
Germany
Dimensions
Length
305 mm
Overall Height
12 in
Overall Width
12 in
Details
Item
Alcoholometer
Scale
IRS Alcohol
Scale Divisions
0.002
Range
90/110%
Application
IRS Alcohol
Standards
NIST
Product Type
Alcoholometer
Scale Type
Alcohol Proof Plain Form
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.2, Range 90/110, Length 305mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.