Hydrometer, IRS Alcohol, 0.5
Mfr # GW2613
Zoro # G8764192
product price: $76.55
/ea
Free Shipping & Returns
Key Features
Scale
IRS Alcohol
Scale Divisions
0.5
Range
80/120
Application
IRS Alcohol
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2613
Zoro #
G8764192
UPC #
-
Country of Origin
Germany
Dimensions
Length
230 mm
Overall Width
9 in
Overall Height
9 in
Details
Item
Hydrometer
Scale
IRS Alcohol
Scale Divisions
0.5
Range
80/120
Application
IRS Alcohol
Material
Glass
Standards
NIST
Product Type
Hydrometer
Scale Type
Alcohol
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.5, Range 80/120, Length 230mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.