Hydrometer, IRS Alcohol, 0.5
Mfr # GW2616
Zoro # G8764226
product price: $68.79
/eaKey Features
Scale
IRS Alcohol
Scale Divisions
0.5
Range
160/206
Application
IRS Alcohol
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2616
Zoro #
G8764226
UPC #
-
Country of Origin
Germany
Dimensions
Length
230 mm
Overall Height
9 in
Overall Width
9 in
Details
Item
Hydrometer
Scale
IRS Alcohol
Scale Divisions
0.5
Range
160/206
Application
IRS Alcohol
Standards
NIST
Product Type
Hydrometer
Scale Type
Alcohol
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.5, Range 160/206, Length 230mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.