Hydrometer, LPG, 0.001
Mfr # GW101H
Zoro # G8761453
product price: $42.15
/eaKey Features
Scale
LPG
Scale Divisions
0.001
Range
0.500/0/650
Application
LPG
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW101H
Zoro #
G8761453
UPC #
-
Country of Origin
United States
Dimensions
Length
380 mm
Overall Width
15 in
Overall Height
15 in
Details
Item
Hydrometer
Scale
LPG
Scale Divisions
0.001
Range
0.500/0/650
Application
LPG
Standards
NIST
Temp. Range
30 Degrees to 90 Degrees F
Features
30 / 90 Degrees F Mercury Thermometer
Product Type
Hydrometer
Sample Temperature - Maximum
90 Degrees F
Scale Type
API ASTM Combined Form
Sample Temperature - Minimum
30 Degrees F
Description
Hydrometer, Scale LPG, Scale Divisions 0.001, Range 0.500/0/650, Length 380mm, Temp. Range 30 Degrees to 90 Degrees F, Application LPG, Standards NIST
Restrictions
This item has been restricted from sale in the following states:
CA, CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.