Hydrometer, Milk, 1.0
Mfr # GW9520
Zoro # G8764025
product price: $35.15
/eaKey Features
Scale
Milk
Scale Divisions
1.0
Range
0/120
Application
Milk
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW9520
Zoro #
G8764025
UPC #
-
Country of Origin
United States
Dimensions
Length
330 mm
Overall Height
13 in
Overall Width
13 in
Details
Item
Lactometer
Scale
Milk
Scale Divisions
1.0
Range
0/120
Application
Milk
Standards
NIST
Temp. Range
20 Degrees to 100 Degrees F
Product Type
Lactometer
Sample Temperature - Minimum
20 Degrees F
Sample Temperature - Maximum
100 Degrees F
Scale Type
Milk Specific Gravity Plain Form
Description
Hydrometer, Scale Milk, Scale Divisions 1.0, Range 0/120, Length 330mm, Temp. Range 20 Degrees to 100 Degrees F, Application Milk, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.