Hydrometer, Salt, 0.2
Mfr # ACC85112PC
Zoro # G8760324
product price: $87.15
/ea
Free Shipping & Returns
Key Features
Scale
Salt
Scale Divisions
0.2
Range
0/26.4%
Application
Salt
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC85112PC
Zoro #
G8760324
UPC #
-
Country of Origin
Germany
Dimensions
Length
300 mm
Overall Width
11 3/4 in
Overall Height
11 3/4 in
Details
Item
Salt Brine Hydrometer
Scale
Salt
Scale Divisions
0.2
Range
0/26.4%
Application
Salt
Material
Plastic
Standards
NIST
Product Type
Salt Brine Hydrometer
Scale Type
Salt Brine (Sodium Chloride) by Weight
Description
Hydrometer, Scale Salt, Scale Divisions 0.2, Range 0/26.4 Percent, Length 300mm, Application Salt, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.