Hydrometer, Salt, 1.0
Mfr # GW2511
Zoro # G8763973
product price: $18.49
/eaKey Features
Scale
Salt
Scale Divisions
1.0
Range
0/100%
Application
Salt
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2511
Zoro #
G8763973
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
300 mm
Overall Height
11 3/4 in
Overall Width
11 3/4 in
Details
Item
Salt Brine Hydrometer
Scale
Salt
Scale Divisions
1.0
Range
0/100%
Application
Salt
Standards
NIST
Product Type
Salt Brine Hydrometer
Scale Type
Salt Brine (Sodium Chloride) by Saturation
Description
Hydrometer, Scale Salt, Scale Divisions 1.0, Range 0/100 Percent, Length 300mm, Application Salt, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.