Hydrometer, Soil, 0.001
Mfr # GW151H
Zoro # G8761891
product price: $38.95
/eaKey Features
Scale
Soil
Scale Divisions
0.001
Range
0.995/1.038
Application
Soil
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW151H
Zoro #
G8761891
UPC #
-
Country of Origin
United States
Dimensions
Length
280 mm
Overall Height
11 in
Overall Width
11 in
Details
Item
Hydrometer
Scale
Soil
Scale Divisions
0.001
Range
0.995/1.038
Application
Soil
Standards
NIST
Product Type
Hydrometer
Scale Type
Soil Specific Gravity Plain Form
Description
Hydrometer, Scale Soil, Scale Divisions 0.001, Range 0.995/1.038, Length 280mm, Application Soil, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.