Zoro Homepage

Hydrometer, Specific Gravity, 0.0005

  • Mfr # GW114H

  • Zoro # G8761584


product price: $23.59
/ea

Key Features

Scale
specific gravity
Scale Divisions
0.0005
Range
1.150/1.200
Application
Specific Gravity
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW114H
Zoro #
G8761584
UPC #
-
Country of Origin
United States

Dimensions

Length
330 mm
Overall Width
13 in
Overall Height
13 in

Details

Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.0005
Range
1.150/1.200
Application
Specific Gravity
Material
Glass
Standards
NIST
Product Type
Specific Gravity Hydrometer
Scale Type
ASTM Specific Gravity Plain Form

Description

Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.150/1.200, Length 330mm, Application Specific Gravity, Standards NIST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.