Hydrometer, Specific Gravity, 0.0005
Mfr # GW2570
Zoro # G8763282
product price: $21.79
/eaKey Features
Scale
specific gravity
Scale Divisions
0.0005
Range
1.600/1.670
Application
Specific Gravity
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2570
Zoro #
G8763282
UPC #
-
Country of Origin
United States
Dimensions
Length
325 mm
Overall Width
12 3/4 in
Overall Height
12 3/4 in
Details
Item
Hydrometer
Scale
specific gravity
Scale Divisions
0.0005
Range
1.600/1.670
Application
Specific Gravity
Standards
NIST
Product Type
Hydrometer
Scale Type
Specific Gravity
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.600/1.670, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.