Hydrometer, Specific Gravity, 0.001
Mfr # GW2533C
Zoro # G8763002
product price: $33.29
/eaKey Features
Scale
specific gravity
Scale Divisions
0.001
Range
0.795/0.910
Application
Specific Gravity
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2533C
Zoro #
G8763002
UPC #
-
Country of Origin
United States
Dimensions
Length
380 mm
Overall Width
15 in
Overall Height
15 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.001
Range
0.795/0.910
Application
Specific Gravity
Material
Glass
Standards
NIST
Temp. Range
0 Degrees to 120 Degrees F
Product Type
Specific Gravity Hydrometer
Sample Temperature - Maximum
120 Degrees F
Scale Type
Specific Gravity Combined Form
Sample Temperature - Minimum
0 Degrees F
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.795/0.910, Length 380mm, Temp. Range 0 Degrees to 120 Degrees F, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.