Hydrometer, Specific Gravity, 0.001
Mfr # GW2558X
Zoro # G8762704
product price: $19.89
/eaKey Features
Scale
specific gravity
Scale Divisions
0.001
Range
0.880/0.950
Application
Specific Gravity
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW2558X
Zoro #
G8762704
UPC #
-
Country of Origin
United States
Dimensions
Length
150 mm
Overall Height
5 7/8 in
Overall Width
5 7/8 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.001
Range
0.880/0.950
Application
Specific Gravity
Material
Glass
Standards
NIST
Product Type
Specific Gravity Hydrometer
Scale Type
Specific Gravity Plain Form
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.880/0.950, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.