Hydrometer, Specific Gravity, 0.002
Mfr # GW3244SET
Zoro # G8763334
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Scale
specific gravity
Scale Divisions
0.001; 0.001; 0.001; 0.002; 0.002; 0.002; 0.002; 0.002
Range
0.700 to 0.810, 0.800 to 0.910, 0.895 to 1.000, 1.000 to 1.220, 1.200 to 1.420, 1.400 to 1.620, 1.600 to 1.820, 1.800 to 2.000
Application
Specific Gravity
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW3244SET
Zoro #
G8763334
UPC #
-
Country of Origin
United States
Dimensions
Length
300 mm
Overall Height
11 3/4 in
Overall Width
11 3/4 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.001; 0.001; 0.001; 0.002; 0.002; 0.002; 0.002; 0.002
Range
0.700 to 0.810, 0.800 to 0.910, 0.895 to 1.000, 1.000 to 1.220, 1.200 to 1.420, 1.400 to 1.620, 1.600 to 1.820, 1.800 to 2.000
Application
Specific Gravity
Standards
NIST
Features
Set with 8 different Hydrometers
Product Type
Specific Gravity Hydrometer
Scale Type
Specific Gravity Plain Form
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 0.695/2.000, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.