LCD Digital Food Service Thermometer with -32 to 122 (F)

  • Mfr # ACC895FRE

  • Zoro # G4715277


product price: $54.65
/ea

Key Features

Temp. Range (F)
-58 to 158 Degrees F
Display
LCD
Stem Material
Stainless Steel
Accuracy
+/-0.5 Degrees C
Temp. Range (C)
­50 Degrees to 70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC895FRE
Zoro #
G4715277
UPC #
-
Country of Origin
China

Details

Item
Digital Food Service Thermometer
Temp. Range (F)
-58 to 158 Degrees F
Display
LCD
Stem Material
Stainless Steel
Accuracy
+/-0.5 Degrees C
Temp. Range (C)
­50 Degrees to 70 Degrees C
Application
Refrigerator/Freezer
Metal Detectable
No
Calibration Certificate
NIST
Features
3 Temperature Display, Data Hold/Test Function, Low Battery Indicator
Food Service Thermometer Sub Category
Refrigerator/Freezer Thermometer
Includes
AAA Battery, Flip Open Stand, Wall Mounting Key Hole
For Food Contact
No
Display Type
LCD
Resolution
0.1 (Deg C, Degrees F)
NSF Certified
No
Minimum Temperature
-50 Degrees C
Maximum Temperature
70 Degrees C
Product Type
Refrigerator/Freezer Thermometer

Description

Digital Food Service Thermometer, Metal Detectable No, Features 3 Temperature Display, Data Hold/Test Function, Low Battery Indicator, Includes AAA Battery, Flip Open Stand, Wall Mounting Key Hole, Maximum Temperature 70 Degrees C, Minimum Temperature -50 Degrees C, For Food Contact No, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-0.5 Degrees C, Application Refrigerator/Freezer, Calibration Certificate NIST, Display Type LCD, NSF Certified No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.