Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 0 to 110C

  • Mfr # ACC6471S

  • Zoro # G4709451


product price: $40.45
/ea

Key Features

Fill
Spirit
Accuracy
+/-1.0 Degrees C
Application
For Block Heaters and Water Bath
Scale Divisions
2 Degrees F
Special Features
Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Uncoated, Several Ranges and Immersions for All Instruments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC6471S
Zoro #
G4709451
UPC #
-
Country of Origin
Germany

Dimensions

Length
225 mm
Immersion Depth
35 mm
Overall Length
225 mm

Details

Item
Liquid In Glass Thermometer
Fill
Spirit
Accuracy
+/-1.0 Degrees C
Application
For Block Heaters and Water Bath
Scale Divisions
2 Degrees F
Special Features
Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Uncoated, Several Ranges and Immersions for All Instruments
Temp. Range
0 Degrees to 110 Degrees C
Calibration Certificate
NIST
For Use With
Block Heaters
Minimum Temperature C
0 Degrees C
Food Safe
No
Thermometer Type
General Purpose
Scale Type
Liquid-in-Glass
Thermometer Color
White
Includes NIST-Traceable Certificate
Yes
Construction
Glass
Fluid
Red Spirit-Filled
Immersion Type
Partial Immersion
Fluid Color
Red
Graduations
0.5 Degrees C
Fluid Material
Spirit-Filled
Calibration Type
NIST-Traceable
Maximum Temperature C
110 Degrees C
Scale
Celsius
Temperature Range
0 Degrees to 110 Degrees C
Includes Sheath
No
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
110 Degrees C
Maximum Temperature °C
110 Degrees C
Minimum Temperature °C
0 Degrees C

Description

Liquid In Glass Thermometer, 0 Degrees to 110 Degrees C, Red, 0.5 Degrees C Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.