Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 0 to 80C

  • Mfr # ACC641SSC

  • Zoro # G4202484


product price: $49.39
/ea

Key Features

Fill
Spirit
Accuracy
+/-1.5 Degrees C
Application
For Incubators and Water Baths
Scale Divisions
0.5 Degrees C
Special Features
Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Coated, Several Ranges and Immersions for All Instruments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC641SSC
Zoro #
G4202484
UPC #
-
Country of Origin
Germany

Dimensions

Length
250 mm
Immersion Depth
100 mm
Overall Length
250 mm

Details

Item
Liquid In Glass Thermometer, Safety Coated
Fill
Spirit
Accuracy
+/-1.5 Degrees C
Application
For Incubators and Water Baths
Scale Divisions
0.5 Degrees C
Special Features
Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Coated, Several Ranges and Immersions for All Instruments
Temp. Range
0 Degrees to 80 Degrees C
Calibration Certificate
NIST
For Use With
Water Baths/Incubators
Scale Type
Liquid-in-Glass
Fluid Material
Spirit-Filled
Thermometer Type
Incubators and Water Baths
Thermometer Color
Yellow
Graduations
1 Degrees C
Minimum Temperature C
0 Degrees C
Calibration Type
NIST-Traceable
Immersion Type
Partial Immersion
Maximum Temperature C
80 Degrees C
Includes Sheath
No
Food Safe
No
Construction
Safety Coated Glass
Temperature Range
0 Degrees to 80 Degrees C
Includes NIST-Traceable Certificate
Yes
Fluid Color
Red
Scale
Celsius
Fluid
Red Spirit-Filled
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
80 Degrees C
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
80 Degrees C

Description

Liquid In Glass Thermometer, 0 Degrees to 80 Degrees C, Red, 1 Degrees C Graduations, Liquid-in-Glass

Restrictions

This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.