Zoro Homepage

Liquid In Glass Thermometer, -1 to 201C

  • Mfr # ACC10073BLSFC

  • Zoro # G7836333


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Fill
Spirit
Accuracy
+/-0.8 Degrees C (to 110 Degrees C), +/-1.2 Degrees C (Above 110 Degrees C)
Application
Calibrated
Scale Divisions
0.5 Degrees C
Includes
Traceable Calibration Document
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC10073BLSFC
Zoro #
G7836333
UPC #
-
Country of Origin
Germany

Dimensions

Length
430 mm
Immersion Depth
76 mm
Overall Length
430 mm

Description

Liquid In Glass Thermometer, -1 Degrees to 201 Degrees C, Red, 0.5 Degrees C Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.