Zoro Homepage

Liquid In Glass Thermometer, -100 to 50C

  • Mfr # LSS6033FC

  • Zoro # G8028867


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Fill
Spirit
Accuracy
+/-2.0 Degrees C
Scale Divisions
1 Degrees C
Includes
Traceable Calibration Document, Leather Case
Special Features
Calibrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS6033FC
Zoro #
G8028867
UPC #
-
Country of Origin
Germany

Dimensions

Length
305 mm
Immersion Depth
76 mm
Overall Length
305 mm

Description

Liquid In Glass Thermometer, Partial Immersion, -100 Degrees to 50 Degrees C, Celsius, Immersion Depth 76 mm, Red Spirit-Filled, Calibration Type ISO 17025 Accredited/NIST-Traceable, Graduations 1 Degrees C, Overall Length 305 mm, General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.